Shop All Threading Inserts
Avk
Thread Conversion Kit, 10-32, UNC, 1 pcs.
Mfr # AA271-1032
Zoro # G9223602
original price:
$30.29
5% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Material Steel
- Type Standard
- Number of Pieces 1
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AA271-1032
- Zoro # G9223602
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 10-32 |
Compatible Thread Size | #10-32 |
Overall Length | 1 23/32 in |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Material | Steel |
Type | Standard |
Number of Pieces | 1 |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Product Type | Conversion Kit |
Compatible with Manufacturer Model Number | AA170 |
Compatible Manufacturer Part Number | AA170 |
Compatible with Manufacturer Part Number | AA170 |
Compatible with Manufacturer Model Number [NEW] | AA170 |
Compatible Manufacturer Model Number | AA170 |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex, Round |
Compatible Tool Type | Hand Tool Conversion Kit |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
For Use with Mfr. Model Number | AA170 |
For Use With Mfr. Model Number | AA170 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size #10-32, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 23/32 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE69, Compatible with Manufacturer Model Number AA170, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 12 (BL707)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19029)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- AVK Thread Conversion Kit, M8 x 1.25, 2 pcs. (AAT202-8125)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- CARMEX Threading Insert, 22 ER 5 UN BMA (22 ER 5 UN BMA)
- Avk Threading Inserts