Shop All Threading Inserts
Avk
Thread Adaption Kit, M6 x 1.0, 4 pcs.
Mfr # AKPT610TAK
Zoro # G9223365
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Size M6 x 1.0
- Application To Adapt Pneumatic Tool to Set Different Size Inserts
- Type Standard
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKPT610TAK
- Zoro # G9223365
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | M6 x 1.0 |
Compatible Thread Size | M6 |
Overall Length | 2 29/64 in |
Details
Item | Thread Adaption Kit |
Thread Type | Metric |
Application | To Adapt Pneumatic Tool to Set Different Size Inserts |
Type | Standard |
Number of Pieces | 4 |
Includes | Bearing Set, Hex Drive, Mandrel, Nose Cone |
Material | Steel |
Product Type | Thread Adaption Kit |
Compatible Manufacturer Part Number | AKPT9P610 |
Compatible with Manufacturer Model Number | AKPT9P610 |
Compatible with Manufacturer Part Number | AKPT9P610 |
Compatible with Manufacturer Model Number [NEW] | AKPT9P610 |
Compatible Manufacturer Model Number | AKPT9P610 |
Compatible Tool Type | Pneumatic Tool Conversion Kit |
Thread Pitch | 1 mm |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
System of Measurement | Metric |
Compatible Rivet Nut Body Type | Hex, Round |
For Use with Mfr. Model Number | AKPT9P610 |
For Use With Mfr. Model Number | AKPT9P610 |
Description
Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size M6, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 29/64 in, System of Measurement Metric, Compatible with Grainger Part Number 33JE62, Compatible with Manufacturer Model Number AKPT9P610, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone, Thread Pitch 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- AVK Thread Conversion Kit, M8 x 1.25, 2 pcs. (AAT202-8125)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, 10-24, UNC, 2 pcs. (AAT202-1024)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- Avk Threading Inserts