Shop All Threading Inserts
Avk
Thread Adaption Kit, M5 x 0.8, 4 pcs.
Mfr # AKPT580TAK
Zoro # G9223356
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Material Steel
- Number of Pieces 4
- Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKPT580TAK
- Zoro # G9223356
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | M5 x 0.8 |
Compatible Thread Size | M5 |
Overall Length | 2 3/8 in |
Details
Item | Thread Adaption Kit |
Thread Type | Metric |
Material | Steel |
Number of Pieces | 4 |
Includes | Bearing Set, Hex Drive, Mandrel, Nose Cone |
Type | Standard |
Application | To Adapt Pneumatic Tool to Set Different Size Inserts |
Product Type | Thread Adaption Kit |
Compatible with Manufacturer Model Number | AKPT15P580 |
Compatible Manufacturer Part Number | AKPT15P580 |
Compatible with Manufacturer Part Number | AKPT15P580 |
Compatible with Manufacturer Model Number [NEW] | AKPT15P580 |
Compatible Manufacturer Model Number | AKPT15P580 |
Thread Pitch | 0.8 mm |
Compatible Rivet Nut Body Type | Hex, Round |
Compatible Tool Type | Pneumatic Tool Conversion Kit |
System of Measurement | Metric |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
For Use with Mfr. Model Number | AKPT15P580 |
For Use With Mfr. Model Number | AKPT15P580 |
Description
Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size M5, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 3/8 in, System of Measurement Metric, Compatible with Grainger Part Number 33JE61, Compatible with Manufacturer Model Number AKPT15P580, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone, Thread Pitch 0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING Magrail Post 5/16 Round X 1.25 T (MR-POST)
- STARRETT Industrial Kit, w/ 11 Hole Saws, Arbors (KDC11042-N)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- AVK Thread Conversion Kit, M4 x 0.7, 2 pcs. (AAT202-470)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- AVK Thread Conversion Kit, M8 x 1.25, 2 pcs. (AAT202-8125)
- WALTER Insert Walter NTS for Threading NTS-ER-16 14NPT WXP20 (NTS-ER-16 14NPT WXP20)
- Avk Threading Inserts