Shop All Threading Inserts
Avk
Thread Adaption Kit, M10 x 1.50, 4 pcs.
Mfr # AKPT1015TAK
Zoro # G9223383
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Application To Adapt Pneumatic Tool to Set Different Size Inserts
- Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
- Number of Pieces 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKPT1015TAK
- Zoro # G9223383
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | M10 x 1.50 |
Compatible Thread Size | M10 |
Overall Length | 2 31/32 in |
Details
Item | Thread Adaption Kit |
Thread Type | Metric |
Application | To Adapt Pneumatic Tool to Set Different Size Inserts |
Includes | Bearing Set, Hex Drive, Mandrel, Nose Cone |
Number of Pieces | 4 |
Material | Steel |
Type | Standard |
Product Type | Thread Adaption Kit |
Compatible with Manufacturer Model Number | AKPT6P1015 |
Compatible Manufacturer Part Number | AKPT6P1015 |
Compatible with Manufacturer Part Number | AKPT6P1015 |
Compatible with Manufacturer Model Number [NEW] | AKPT6P1015 |
Compatible Manufacturer Model Number | AKPT6P1015 |
Compatible Rivet Nut Body Type | Hex, Round |
System of Measurement | Metric |
Thread Pitch | 1.5 mm |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Tool Type | Pneumatic Tool Conversion Kit |
For Use with Mfr. Model Number | AKPT6P1015 |
For Use With Mfr. Model Number | AKPT6P1015 |
Description
Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size M10, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 31/32 in, System of Measurement Metric, Compatible with Grainger Part Number 33JE64, Compatible with Manufacturer Model Number AKPT6P1015, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone, Thread Pitch 1.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- TOOLPRO 6 in. x 14 in. Saw Rasp for EIFS, Tungsten Carbide (TP08470)
- COBRA TOOLS DRUM AUGER 1/4 X 15 FT (84150)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- AVK Thread Conversion Kit, M4 x 0.7, 2 pcs. (AAT202-470)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- Avk Threading Inserts