Shop All Threading Inserts
Avk
Thread Adaption Kit, 5/16-18, UNC, 4 pcs.
Mfr # AKPT518TAK
Zoro # G9223322
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Material Steel
- Number of Pieces 4
- Size 5/16"-18
- Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKPT518TAK
- Zoro # G9223322
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 5/16"-18 |
Overall Length | 2 9/16 in |
Compatible Thread Size | 5/16"-18 |
Details
Item | Thread Adaption Kit |
Thread Type | UNC |
Material | Steel |
Number of Pieces | 4 |
Includes | Bearing Set, Hex Drive, Mandrel, Nose Cone |
Application | To Adapt Pneumatic Tool to Set Different Size Inserts |
Type | Standard |
Product Type | Thread Adaption Kit |
Compatible Manufacturer Part Number | AKPT6P518 |
Compatible with Manufacturer Model Number | AKPT6P518 |
Compatible with Manufacturer Part Number | AKPT6P518 |
Compatible with Manufacturer Model Number [NEW] | AKPT6P518 |
Compatible Manufacturer Model Number | AKPT6P518 |
Compatible Tool Type | Pneumatic Tool Conversion Kit |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Rivet Nut Body Type | Hex, Round |
System of Measurement | Inch |
For Use with Mfr. Model Number | AKPT6P518 |
For Use With Mfr. Model Number | AKPT6P518 |
Description
Thread Adaption Kit, Product Type Thread Adaption Kit, Compatible Tool Type Pneumatic Tool Conversion Kit, Compatible Thread Size 5/16 In.-18, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 9/16 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE57, Compatible with Manufacturer Model Number AKPT6P518, Includes Bearing Set, Hex Drive, Mandrel, Nose Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-7' 9)
- KLEVER Replacement Blades, Stainless Steel, PK100 (HB-8820SS)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 47.6 Oz (1EJX8)
- MILWAUKEE TOOL 4-1/2 in. Diamond Ultra Wet Core Bit (48-17-5045)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- Avk Threading Inserts