Shop All Rivet Nuts
Avk
Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel, 10 PK
Mfr # AKS4T-8125-3.8
Zoro # G2786729
original price:
$6.30
17% off
new price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M8-1.25
- Drill Bit Size 13.50 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKS4T-8125-3.8
- Zoro # G2786729
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 13.50 mm |
Flange Diameter | 150.11 mm |
Insert Diameter | 13.46 mm |
Overall Length | 17.53 mm |
Head Height | 0.58 mm |
Hole Size | 13.5 mm |
Body Length | 17.53 mm |
Maximum Hole Diameter | 13.5 mm |
Installed Length | 11.94 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 13.5 mm, Overall Length 18.1 mm, Installed Length 11.94 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 15.1 mm, Flange Thickness 0.55 mm, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 13.5 mm, Maximum Hole Diameter 13.5 mm, Minimum Material Thickness 0.7 mm, Maximum Material Thickness 3.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00332)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 8 PK (68005)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.1/2-13x4ftx2)
- DISC-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Advanced Corrosion Resistance Finish, 25 PK (GDM-112)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-616-312)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130B)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.63 in L, Rubber, 10 PK (347102/388)
- Avk Rivet Nuts