Shop All Rivet Nuts
Avk
Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, Aluminum
Mfr # BTI-ALA1-610-4.2/B
Zoro # G9147498
Sold in multiples of 25 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M6-1.00
- Material Aluminum
- Finish Plain
- Flange Diameter 120.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # BTI-ALA1-610-4.2/B
- Zoro # G9147498
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Flange Diameter | 120.70 mm |
Insert Diameter | 9.91 mm |
Overall Length | 14.73 mm |
Head Height | M0.76 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.70 mm to 4.20 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
Insert Knurled AL M6-1 x 4.2 AL PL Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg (A04301600CN)
- ZORO SELECT Hex Nut, M80-6.00, Steel, Class 8, Black Oxide, 64 mm Ht (M01100.800.0001)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK (UST176221)
- G.L. HUYETT Clevis Pin 1-1/8 x 9 MCS ZC (CLPZ-1125-9000)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1032-130)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Steel, 25 PK (ALS4T-610-4.2)
- AVK Rivet Nut, M8-1.25 Thread Size, 130.41 mm Flange Dia., 15.62 mm L, 304 Stainless Steel (ATC9T-8125)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.45 in L, Steel, 10 PK (ALS4T-813-500)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165B)
- AVK Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-580)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.461 in L, Steel, 50 PK (U69135.013.0130)
- Avk Rivet Nuts