Shop All Rivet Nuts
Avk
Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel
Mfr # BTI-AKS4T-610-4.2/B
Zoro # G9147251
Sold in multiples of 80 for $29.60
$29.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 110.56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # BTI-AKS4T-610-4.2/B
- Zoro # G9147251
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Flange Diameter | 110.56 mm |
Insert Diameter | 9.91 mm |
Overall Length | 14.73 mm |
Head Height | M0.58 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.70 mm to 4.20 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
Insert Knurled AK M6-1 x 4.2 ST Y3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/2TWK)
- MIDWEST FASTENER Round U-Bolt, 3/8"-16, 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (52271)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 5 PK (M04104.240.0130)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK (ALA1-580-3.3)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-ALS4T-813-200/B)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-632-80)
- AVK Rivet Nut, M4-0.70 Thread Size, 60.83 in Flange Dia., 90.4 mm L, Aluminum, 10 PK (ATA2-470)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Aluminum (LA-10130S)
- Avk Rivet Nuts