Shop All Rivet Nuts
Avk
Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel
Mfr # BTI-ALS3T-580-3.3W/B
Zoro # G9147489
Sold in multiples of 65 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Flange Diameter 10.54 mm
- Insert Diameter 7.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # BTI-ALS3T-580-3.3W/B
- Zoro # G9147489
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Flange Diameter | 10.54 mm |
Insert Diameter | 7.52 mm |
Overall Length | 12.07 mm |
Head Height | M0.76 |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.50 mm to 3.30 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
Insert Knrl AL M5-0.8x3.3 ST Z3 Open Wdg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05239)
- FASTENMASTER #8 Hex Head Cap Screw, Galvanized Steel, 8 in L (FMTHR008-24)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.060.0012)
- MIDWEST FASTENER Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51887)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 17.27 mm L, Steel, 25 PK (ALS4T-610-6.6)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-1015-3.8)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- AVK Rivet Nut, M4-0.70 Thread Size, 60.83 in Flange Dia., 90.4 mm L, Aluminum, 10 PK (ATA2-470)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-832-80B)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.660 in - 0.670 in Flange Dia., .835 in - .865 in L, Aluminum (XA-37312S)
- Avk Rivet Nuts