Shop All Rivet Nuts
Avk
Rivet Nut, M4-0.70 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum
Mfr # BTI-ALA1-470-2.0/B
Zoro # G200397914
product price: $0.32
/ea
Sold in multiples of 5000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M4-0.70
- Material Aluminum
- Finish Plain
- Flange Diameter 90.91 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-ALA1-470-2.0/B
- Zoro # G200397914
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Flange Diameter | 90.91 mm |
Insert Diameter | 6.73 mm |
Overall Length | 10.67 mm |
Head Height | M0.76 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.50 mm to 2.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
Blind Thrd Inserts-A-L Series. Insert Knurled AL M4-0.7x2.0 AL PL Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M14-2.00, Steel, Grade 2H, Black Oxide, 14 mm Ht, 10 PK (M22200.140.0001)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue T25 Head Concrete Screw Anchors With Drill Bit, 100PK (3320T25)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141290)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 25 PK (AKS4T-420-165)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-518-312)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-ALS4T-813-200/B)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-8125-7.9)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- Avk Rivet Nuts