Shop All Rivet Nuts
Avk
Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK
Mfr # AKS4T-470-2.0
Zoro # G2786771
product price: $5.85
/pk 25, $0.23/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M4-0.70
- Drill Bit Size 6.75 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKS4T-470-2.0
- Zoro # G2786771
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Drill Bit Size | 6.75 mm |
Flange Diameter | 70.87 mm |
Insert Diameter | 6.73 mm |
Overall Length | 10.67 mm |
Hole Size | 6.75 mm |
Head Height | 0.48 mm |
Installed Length | 7.75 mm |
Body Length | 10.67 mm |
Maximum Hole Diameter | 6.75 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 6.7 mm, Overall Length 11.2 mm, Installed Length 7.75 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 7.9 mm, Flange Thickness 0.48 mm, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 6.75 mm, Maximum Hole Diameter 6.75 mm, Minimum Material Thickness 0.5 mm, Maximum Material Thickness 2 mm, Insert Nut Type Rivet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK (M51050.200.0070)
- KING HUGHES FASTENERS Hog Ring Staples, 4-1/2 in Leg L, Steel, 2500 PK (515DG50PL)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4326)
- ARC ABRASIVES Locking Nut, 5/8-11, 2In Flange (50418)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-518-312)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Aluminum, 10 PK (ALA1-420-260)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- Avk Rivet Nuts