Shop All Rivet Nuts
Avk
Rivet Nut, M3-0.50 Thread Size, 50.36 mm Flange Dia., 9.4 mm L, 304 Stainless Steel
Mfr # ATC9T-350
Zoro # G5784593
original price:
$4.25
9% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size 4.75 mm, 4.9 mm, 4.97 mm
- Material 304 Stainless Steel
- Finish Plain
- Flange Diameter 50.36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ATC9T-350
- Zoro # G5784593
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M3-0.50 |
Drill Bit Size | 4.75 mm, 4.9 mm, 4.97 mm |
Flange Diameter | 50.36 mm |
Insert Diameter | 4.76 mm |
Overall Length | 9.4 mm |
Hole Size | 4.75 mm, 4.9 mm, 4.97 mm |
Body Length | 9.4 mm |
Maximum Hole Diameter | 5.36 mm |
Installed Length | 5.21 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 4.8 mm, Overall Length 9.4 mm, Installed Length 5.21 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 5.4 mm, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 4.75 mm, 4.9 mm, 4.97 mm, Maximum Hole Diameter 5.36 mm, Minimum Material Thickness 0.76 mm, 2.31 mm, 3.17 mm, 4.72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U51260.025.0018)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0010)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- AVK Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-580)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- AVK Rivet Nut, M6-1.00 Thread Size, 10.16 mm Flange Dia., 13.8 mm L, 304 Stainless Steel (ATC9T-610)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 17.27 mm L, Aluminum, 10 PK (ALA1-610-6.6)
- GOEBEL Rivet Nut, #6-32 Thread Size, Steel, 250 PK (FSS3-632-75)
- Avk Rivet Nuts