Shop All Rivet Nuts
Avk
Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 36.83 mm L, Steel, 10 PK
Mfr # ALS4T-12175-12.7
Zoro # G9676423
product price: $17.75
/pk 10, $1.78/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M12-1.75
- Drill Bit Size 17.45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALS4T-12175-12.7
- Zoro # G9676423
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M12-1.75 |
Drill Bit Size | 17.45 mm |
Flange Diameter | 210.97 mm |
Insert Diameter | 17.4 mm |
Overall Length | 36.83 mm |
Head Height | 1.19 mm |
Hole Size | 17.45 mm |
Installed Length | 21.84 mm |
Maximum Hole Diameter | 17.45 mm |
Body Length | 36.83 mm |
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 17.4 mm, Overall Length 38 mm, Installed Length 21.84 mm, Thread Size M12-1.75, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 22 mm, Flange Thickness 1.19 mm, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17.45 mm, Maximum Hole Diameter 17.45 mm, Minimum Material Thickness 8.9 mm, Maximum Material Thickness 12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (131746)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08156)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0075)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-518-150)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-1015-3.8)
- AVK Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel, 10 PK (AKS4T-8125-3.8)
- AVK Rivet Nut, 1/4"-28 Thread Size, 0.4 in Flange Dia., 0.515 in L, 304 Stainless Steel (ATC9T-428)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64543)
- Avk Rivet Nuts