Shop All Rivet Nuts
Avk
Rivet Nut, M10-1.50 Thread Size, 170.40 mm Flange Dia., 20.45 mm L, Steel
Mfr # BTI-ALS4T-1015-7.9/B
Zoro # G900398136
product price: $0.77
/ea
Sold in multiples of 33 for $25.41
$25.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 170.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-ALS4T-1015-7.9/B
- Zoro # G900398136
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M10-1.50 |
Flange Diameter | 170.40 mm |
Insert Diameter | 13.46 mm |
Overall Length | 20.45 mm |
Head Height | M0.89 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 3.80 mm to 7.90 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
Blind Thrd Inserts-A-L Series. Insert Knurled AL M10-1.5x7.9 ST Y3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000870-100P)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 50 PK (U70420.025.0325)
- MARSON Thread/Sert Kit, Aluminum, Rn-1 (M39313)
- PRECISION BRAND 124 Piece Stainless Steel Cotter Pin Assortment (12995)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1024-225)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1024-225)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1032-225)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-632-80)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Steel (BTI-ALS4T-616-312/B)
- STANLEY ENGINEERED FASTENING Rivet Nut, 5/16"-18 Thread Size, 0.725 in L, Rubber, 5 PK (347034/351)
- Avk Rivet Nuts