Shop All Rivet Nuts
Avk
Rivet Nut, M10-1.50 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel
Mfr # BTI-ALS4T-1015-3.8/B
Zoro # G9147260
Sold in multiples of 35 for $34.65
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M10-1.50
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 170.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # BTI-ALS4T-1015-3.8/B
- Zoro # G9147260
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M10-1.50 |
Flange Diameter | 170.40 mm |
Insert Diameter | 13.46 mm |
Overall Length | 17.53 mm |
Head Height | M0.89 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.70 mm to 3.80 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Description
Insert Knurled AL M10-1.5x3.8 ST Y3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.062.0300)
- ZORO SELECT Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain (LINK50006EA)
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 4/7 in L, Nylon Body, 25 PK (27AC0009)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 ROLL PIN (A0570080200)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 12.07 mm L, Steel, 25 PK (AKS4T-580-3.3)
- AVK Rivet Nut, 7/16"-20 Thread Size, Steel (BTI-ALS4T-720-200/B)
- AVK Rivet Nut, M3-0.50 Thread Size, 50.36 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-350)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- Avk Rivet Nuts