Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 3/8 in Flange Dia., .385 in L, Steel
Mfr # BTI-AHS4T-832-80/B
Zoro # G400397868
Sold in multiples of 120 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # BTI-AHS4T-832-80/B
- Zoro # G400397868
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Flange Diameter | 3/8 in |
Overall Length | .385 in |
Head Height | .027" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .020 in to .080 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-H Series. Insert Hex AH #8-32 x 80 ST Y3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD8)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA33)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-616-150)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-ALS4T-813-200/B)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 25 PK (AKS4T-420-165)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-632-80)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK (70723)
- Avk Rivet Nuts