Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK
Mfr # ALS4T-832-80B
Zoro # G2786701
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size .265"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # ALS4T-832-80B
- Zoro # G2786701
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | .265" |
Flange Diameter | 0.39 in |
Insert Diameter | 0.265 in |
Overall Length | 0.42 in |
Head Height | 0.03 in |
Hole Size | 0.265 in |
Maximum Hole Diameter | 0.2656 in |
Installed Length | 41/64 in |
Body Length | 47/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 49/64 in, Installed Length 41/64 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.390625 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38130.043.0001)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Zinc Plated, 27/64 in H, 10 PK (CPB128)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-803)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.050.0550)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-1015-3.8)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-8125-7.9)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK (ALA1-580-3.3)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Steel, 25 PK (ALS4T-420-260)
- ATD TOOLS Round Rivet Nut, Steel (ATD-337)
- Avk Rivet Nuts