Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 0.310 in Flange Dia., .470 in L, Steel
Mfr # BTI-AKS4T-832-130/B
Zoro # G9147391
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #8-32
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.310 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-AKS4T-832-130/B
- Zoro # G9147391
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Flange Diameter | 0.310 in |
Insert Diameter | .265 in |
Overall Length | .470 in |
Head Height | .019" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .080 in to .130 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Insert Knurled AK #8-32 x 130 ST Y3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2550)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-10)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/8, PK100 (SSCFIA0430037USA-100BX)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Steel, 25 PK (ALS4T-610-4.2)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-518-150)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-632-80)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-1015-3.8)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 14.86 mm L, Steel, 25 PK (AKS4T-580-5.7)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Aluminum, 250 PK (LKA1-420-165)
- Avk Rivet Nuts