Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 0.310 in Flange Dia., .420 in L, Aluminum
Mfr # BTI-AKA1-832-80/B
Zoro # G600398122
Sold in multiples of 111 for $25.53
$25.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #8-32
- Material Aluminum
- Finish Plain
- Flange Diameter 0.310 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # BTI-AKA1-832-80/B
- Zoro # G600398122
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Flange Diameter | 0.310 in |
Insert Diameter | .265 in |
Overall Length | .420 in |
Head Height | .019" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
Grip Range | .020 in to .080 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-K Series. Insert Knurled AK #8-32 x 80 AL PL Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 1, 3/8 in Top W, 3/16 in Top Step H, 5/16 in Bottom W, 5/32 in Lower Step H (WWGSK08-1)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51350)
- SUBURBAN BOLT AND SUPPLY M3 X 30 ROLL PIN (A4570030030)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-632-80)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1032-225)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-518-312)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 21mm L, Rubber, 5 PK (39473)
- Avk Rivet Nuts