Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK
Mfr # AKS4T-832-130
Zoro # G2786850
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size .265"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # AKS4T-832-130
- Zoro # G2786850
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | .265" |
Flange Diameter | 0.31 in |
Insert Diameter | 0.265 in |
Overall Length | 0.47 in |
Hole Size | 0.265 in |
Head Height | 0.019 in |
Body Length | 15/32 in |
Installed Length | 5/16 in |
Maximum Hole Diameter | 0.2656 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 31/64 in, Installed Length 5/16 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.3125 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin Asst CS ZC 100pc (DISP-CP100)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25/32 in Ht, 25 PK (U12300.056.0001)
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK (P13BAB)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1032-225)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-632-80)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165B)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK (ALA1-580-3.3)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-1032-130B)
- GOEBEL Rivet Nut, 1/2"-13 Thread Size, Steel, 250 PK (LHS4-813-200)
- Avk Rivet Nuts