Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 25 PK
Mfr # AKS4T-832-80
Zoro # G2786869
product price: $5.69
/pk 25, $0.23/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size .265"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKS4T-832-80
- Zoro # G2786869
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | .265" |
Flange Diameter | 0.31 in |
Insert Diameter | 0.265 in |
Overall Length | 0.42 in |
Head Height | 0.019 in |
Hole Size | 0.265 in |
Maximum Hole Diameter | 0.2656 in |
Installed Length | 5/16 in |
Body Length | 27/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 7/16 in, Installed Length 5/16 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.3125 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Aluminum Body, 100 PK (1HCL7)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (M16010.120.0001)
- GRK FASTENERS GRK Fasteners 5914304 600 Piece R4 Countersink No. 12 No. 14 x 5.62 in. Multi-Purpose Screws Yellow Zinc (5914304)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04100.160.0075)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 17.27 mm L, Steel, 25 PK (AKS4T-610-6.6)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-8125-3.8)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-832-80B)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .423 in - .453 in L, Aluminum (XA-06075)
- Avk Rivet Nuts