Shop All Rivet Nuts
Avk
Rivet Nut, #8-32 Thread Size, 0.285 in Flange Dia., .370 in L, Steel
Mfr # BTI-AWS9T-832/B
Zoro # G400398155
product price: $0.59
/ea
Sold in multiples of 80 for $47.20
$47.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #8-32
- Drill Bit Size 17/64"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-AWS9T-832/B
- Zoro # G400398155
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | 17/64" |
Flange Diameter | 0.285 in |
Insert Diameter | .264 in |
Overall Length | .370 in |
Hole Size | .266" (17/64) |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-W Series. Insert Knurled AW #8-32 ST TZ3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- PRIME-LINE Machine Screw, Metric Pan Head Phil Drive M8-1.25 X 14MM A2-70 Stainless Steel 10PK (9131752)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x250)
- ITW BEE LEITZKE Safety Pin, Spring Wire, 3 3/4 in Usbl L, 5 3/4 in L, 10 PK (WWG-SFPH-005)
- AVK Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-580)
- AVK Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel, 10 PK (AKS4T-8125-3.8)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-518-312)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-518-312)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-1015-7.9)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.15 in L, Steel, 10 PK (ALS4T-813-200)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0131)
- Avk Rivet Nuts