Shop All Rivet Nuts
Avk
Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK
Mfr # ALA1-632-80
Zoro # G5870912
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 17/64"
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALA1-632-80
- Zoro # G5870912
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 17/64" |
Flange Diameter | 0.39 in |
Insert Diameter | 0.265 in |
Overall Length | 0.42 in |
Head Height | 0.03 in |
Hole Size | 0.267 in |
Installed Length | 5/16 in |
Body Length | 27/64 in |
Maximum Hole Diameter | 0.2656 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 0.45 mm, Installed Length 5/16 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.390625 in, Flange Thickness 0.03 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 1/8" Dia, 7/8" L, 100 PK (1407000)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.080.0016)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 100 PK (09220-PWR)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-616-150)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- AVK Rivet Nut, M6-1.00 Thread Size, 10.16 mm Flange Dia., 13.8 mm L, 304 Stainless Steel (ATC9T-610)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-8125-7.9)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .610 in - .640 in L, Steel, 1000 PK (XS-11225S)
- Avk Rivet Nuts