Shop All Rivet Nuts
Avk
Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK
Mfr # AKS4T-632-130
Zoro # G2786878
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #6-32
- Drill Bit Size .265"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # AKS4T-632-130
- Zoro # G2786878
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | .265" |
Flange Diameter | 0.31 in |
Insert Diameter | 0.265 in |
Overall Length | 0.47 in |
Hole Size | 0.265 in |
Head Height | 0.019 in |
Maximum Hole Diameter | 0.2656 in |
Installed Length | 5/16 in |
Body Length | 15/32 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 31/64 in, Installed Length 5/16 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.3125 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.554 in L, Rubber, 25 PK (347108/666)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62734)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07000.031.0150)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 17.27 mm L, Steel, 25 PK (ALS4T-610-6.6)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-616-150)
- AVK Rivet Nut, M4-0.70 Thread Size, 60.83 in Flange Dia., 90.4 mm L, Aluminum, 10 PK (ATA2-470)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-616-150)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 25 PK (AKS4T-420-165)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1032-225)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1032-130)
- Avk Rivet Nuts