Shop All Rivet Nuts
Avk
Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK
Mfr # AKS4T-518-312
Zoro # G2786780
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 5/16"-18
- Drill Bit Size .531"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKS4T-518-312
- Zoro # G2786780
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | .531" |
Flange Diameter | 0.595 in |
Insert Diameter | 0.53 in |
Overall Length | 0.805 in |
Head Height | 0.023 in |
Hole Size | 0.531 in |
Maximum Hole Diameter | 0.5312 in |
Installed Length | 27/64 in |
Body Length | 13/16 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 53/64 in, Installed Length 27/64 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.595 in, Flange Thickness 0.022 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5312 in, Minimum Material Thickness 0.15 in, Maximum Material Thickness 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK (650646)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.050.0030)
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYCAM)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1032-130)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- AVK Rivet Nut, M4-7.00 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum, 25 PK (ALA1-470-2.0)
- AVK Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel, 10 PK (AKS4T-8125-3.8)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 33.02 mm L, Steel, 10 PK (ALS4T-12175-8.9)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .797 in - .827 in L, Aluminum (XA-14260)
- Avk Rivet Nuts