Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK
Mfr # AKS4T-518-150
Zoro # G2786799
CAD Available
product price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 5/16"-18
- Drill Bit Size .531"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKS4T-518-150
- Zoro # G2786799
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | .531" |
Flange Diameter | 0.595 in |
Insert Diameter | 0.53 in |
Overall Length | 0.69 in |
Head Height | 0.023 in |
Hole Size | 0.531 in |
Installed Length | 15/32 in |
Maximum Hole Diameter | 0.5312 in |
Body Length | 11/16 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 23/32 in, Installed Length 15/32 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.595 in, Flange Thickness 0.022 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5312 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.062.0600)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV2)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1226)
- MIDWEST FASTENER Cushioning Washer, Fits Bolt Size 3/4 in Felt, Black Finish, 30 PK (66188)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-518-150)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 14.86 mm L, Steel, 25 PK (AKS4T-580-5.7)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (LHS4-518-150)
- Avk Rivet Nuts