Shop All Rivet Nuts
Avk
Rivet Nut, #4-40 Thread Size, 0.270 in Flange Dia., .370 in L, Steel
Mfr # BTIR-RNS440-85/B
Zoro # G200398041
product price: $0.51
/ea
Sold in multiples of 66 for $33.66
$33.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Steel
- Finish Cadmium
- Flange Diameter 0.270 in
- Insert Diameter .155 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTIR-RNS440-85/B
- Zoro # G200398041
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #4-40 |
Flange Diameter | 0.270 in |
Insert Diameter | .155 in |
Overall Length | .370 in |
Head Height | .025" |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Cadmium |
Grip Range | .060 in to .085 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut RN #4-40 x 85 ST CD Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (SC2204020-100P)
- L.H. DOTTIE Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 2 in L, 100 PK (5MB382)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK (72862)
- HAMPTON 5/16 in. X 6 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-407)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 17.27 mm L, Steel, 25 PK (AKS4T-610-6.6)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-518-150)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165B)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Aluminum (LA-37200)
- Avk Rivet Nuts