Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, #4-40 Thread Size, 0.211 in Flange Dia., 0.37 in L, 304 Stainless Steel
Mfr # ATC9T-440
Zoro # G5788699
CAD Available
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #4-40
- Drill Bit Size #10, #9, 3/16"
- Material 304 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ATC9T-440
- Zoro # G5788699
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #4-40 |
Drill Bit Size | #10, #9, 3/16" |
Flange Diameter | 0.211 in |
Insert Diameter | 0.187 in |
Overall Length | 0.37 in |
Hole Size | #10, #9, 3/16 in |
Body Length | 3/8 in |
Installed Length | 13/64 in |
Maximum Hole Diameter | 0.211 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 3/16 in, Overall Length 3/8 in, Installed Length 13/64 in, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.211 in, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size #10, #9, 3/16 in, Maximum Hole Diameter 0.211 in, Minimum Material Thickness 0.03 in, 0.125 in, 0.187 in, 0.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51638)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67903)
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0010)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48410)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-ALS4T-813-200/B)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1024-225)
- AVK Rivet Nut, 7/16"-20 Thread Size, Steel (BTI-ALS4T-720-200/B)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-832-80)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-8125-3.8)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 33.02 mm L, Steel, 10 PK (ALS4T-12175-8.9)
- Avk Rivet Nuts