Shop All Rivet Nuts
Avk
Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK
Mfr # ALA1-616-150
Zoro # G5830988
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 17/32"
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # ALA1-616-150
- Zoro # G5830988
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Drill Bit Size | 17/32" |
Flange Diameter | 0.685 in |
Insert Diameter | 0.53 in |
Overall Length | 0.69 in |
Head Height | 0.035 in |
Hole Size | 0.531 in |
Maximum Hole Diameter | 0.5312 in |
Body Length | 11/16 in |
Installed Length | 15/32 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 23/32 in, Installed Length 15/32 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.035 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5312 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.009.0031)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Spring Steel, Yellow Zinc Finish, 10000 PK (06WECY)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 1084 PK (54947)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-518-150)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-616-312)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 50 PK (CAK2-2520-165-50)
- Avk Rivet Nuts