Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Steel, 25 PK
Mfr # ALS4T-420-260
Zoro # G2786975
CAD Available
product price: $11.69
/pk 25, $0.47/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size .390"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALS4T-420-260
- Zoro # G2786975
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .390" |
Flange Diameter | 0.5 in |
Insert Diameter | 0.39 in |
Overall Length | 0.68 in |
Hole Size | 0.39 in |
Head Height | 0.03 in |
Installed Length | 3/8 in |
Body Length | 11/16 in |
Maximum Hole Diameter | 0.3906 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 45/64 in, Installed Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.5 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.3906 in, Minimum Material Thickness 0.165 in, Maximum Material Thickness 0.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04100.062.0350)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5 1/2 in L, 2 PK (933204)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.140.0130)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Aluminum, 10 PK (ALA1-420-260)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 17.27 mm L, Steel, 25 PK (AKS4T-610-6.6)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-1015-7.9)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.45 in L, Steel, 10 PK (ALS4T-813-500)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- Avk Rivet Nuts