Shop All Rivet Nuts
Avk
Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, Aluminum
Mfr # BTI-AKA1-420-165/B
Zoro # G300397876
product price: $0.54
/ea
Sold in multiples of 6000 for $3,240.00
$3,240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 1/4"-20
- Material Aluminum
- Finish Plain
- Flange Diameter 0.455 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-AKA1-420-165/B
- Zoro # G300397876
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Flange Diameter | 0.455 in |
Insert Diameter | .390 in |
Overall Length | .580 in |
Head Height | .023" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
Grip Range | .027 in to .165 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-K Series. Insert Knurled AK 1/4-20x165 AL PL Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22085.162.1300)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 25 PK (U12920.050.0001)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9150BR)
- AVK Rivet Nut, M3-0.50 Thread Size, 50.36 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-350)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-616-150)
- AVK Rivet Nut, 7/16"-20 Thread Size, Steel (BTI-ALS4T-720-200/B)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-616-150)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-1015-3.8)
- ARCONIC Rivet Nut, #10-24 Thread Size, 0.13 in L, Steel, 50 PK (M47435)
- Avk Rivet Nuts