Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 25 PK
Mfr # AKS4T-420-165
Zoro # G2280735
CAD Available
product price: $10.09
/pk 25, $0.40/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size .390"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKS4T-420-165
- Zoro # G2280735
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .390" |
Flange Diameter | 0.455 in |
Insert Diameter | 0.39 in |
Overall Length | 0.58 in |
Head Height | 0.023 in |
Hole Size | 0.39 in |
Maximum Hole Diameter | 0.3906 in |
Body Length | 37/64 in |
Installed Length | 3/8 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 39/64 in, Installed Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.455 in, Flange Thickness 0.022 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.3906 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.165 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 25 PK (1312SS6)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07377)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05215S-PWR)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-518-150)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165B)
- AVK Rivet Nut, 7/16"-20 Thread Size, Steel (BTI-ALS4T-720-200/B)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-616-312)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Steel, 100 PK (U69136.013.0075)
- Avk Rivet Nuts