Shop All Rivet Nuts
Avk
Rivet Nut, 1/2"-13 Thread Size, 29/32 in Flange Dia., 1-1/32 in L, Steel
Mfr # BTIR-RNS813-250/B
Zoro # G300398118
product price: $3.29
/ea
Sold in multiples of 8 for $26.32
$26.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Finish Cadmium
- Flange Diameter 29/32 in
- Insert Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTIR-RNS813-250/B
- Zoro # G300398118
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 1/2"-13 |
Flange Diameter | 29/32 in |
Insert Diameter | 5/8 in |
Overall Length | 1-1/32 in |
Head Height | .085" |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Cadmium |
Grip Range | .150 in to .250 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut RN 1/2-13 x 250 ST CD Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/16 in W, 7/16 in H (WWG700437043712)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE72)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 5 PK (68062)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Steel, 25 PK (ALS4T-420-260)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 12.07 mm L, Steel, 25 PK (AKS4T-580-3.3)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-8125-7.9)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.56 in Flange Dia., 0.674 in L, Steel, 20 PK (U69155.037.0165)
- Avk Rivet Nuts