Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.45 in L, Steel, 10 PK
Mfr # ALS4T-813-500
Zoro # G5824283
CAD Available
original price:
$19.52
13% off
new price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 1/2"-13
- Drill Bit Size 11/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALS4T-813-500
- Zoro # G5824283
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 1/2"-13 |
Drill Bit Size | 11/16" |
Flange Diameter | 0.865 in |
Insert Diameter | 0.685 in |
Overall Length | 1.45 in |
Hole Size | 0.688 in |
Head Height | 0.047 in |
Installed Length | 55/64 in |
Maximum Hole Diameter | 0.685 in |
Body Length | 1 29/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 11/16 in, Overall Length 1 1/2 in, Installed Length 55/64 in, Thread Size 1/2 In.-13, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.865 in, Flange Thickness 0.047 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 11/16 in, Maximum Hole Diameter 0.685 in, Minimum Material Thickness 0.35 in, Maximum Material Thickness 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71306)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.100.0900)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55420.050.0001)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 12.07 mm L, Steel, 25 PK (AKS4T-580-3.3)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- AVK Rivet Nut, 1/4"-28 Thread Size, 0.4 in Flange Dia., 0.515 in L, 304 Stainless Steel (ATC9T-428)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 25 PK (AKS4T-1024-225)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130B)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- Avk Rivet Nuts