Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK
Mfr # ALS4T-813-350
Zoro # G5815752
CAD Available
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 1/2"-13
- Drill Bit Size 11/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALS4T-813-350
- Zoro # G5815752
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 1/2"-13 |
Drill Bit Size | 11/16" |
Flange Diameter | 0.865 in |
Insert Diameter | 0.685 in |
Overall Length | 1.3 in |
Head Height | 0.047 in |
Hole Size | 0.688 in |
Installed Length | 27/32 in |
Body Length | 1 19/64 in |
Maximum Hole Diameter | 0.685 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 11/16 in, Overall Length 1 11/32 in, Installed Length 27/32 in, Thread Size 1/2 In.-13, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.865 in, Flange Thickness 0.047 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 11/16 in, Maximum Hole Diameter 0.685 in, Minimum Material Thickness 0.2 in, Maximum Material Thickness 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 mm Ht, 25 PK (M12910.180.0001)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-299)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK (ZA0176-SS32D)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-616-312)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-1015-3.8)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-1015-7.9)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130B)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-518-150)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK (ALA1-580-3.3)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.396 in - 0.406 in Flange Dia., .579 in - .609 in L, Aluminum (XA-10130)
- Avk Rivet Nuts