Shop All Rivet Nuts
Avk
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel
Mfr # BTI-ALS4T-1032-225/B
Zoro # G800398151
product price: $0.27
/ea
Sold in multiples of 95 for $25.65
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #10-32
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.415 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-ALS4T-1032-225/B
- Zoro # G800398151
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Flange Diameter | 0.415 in |
Insert Diameter | .296 in |
Overall Length | .585 in |
Head Height | .030" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .130 in to .225 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-L Series. Insert Knurled AL #10-32x225 ST Y3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (35893)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07410.019.0175)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60402)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- AVK Rivet Nut, M4-0.70 Thread Size, 60.83 in Flange Dia., 90.4 mm L, Aluminum, 10 PK (ATA2-470)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-1015-3.8)
- AVK Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1032-130)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M4x.7 Internal Thread 9 mm L, 25PK (91230A601)
- Avk Rivet Nuts