Shop All Rivet Nuts
Avk
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Aluminum
Mfr # BTI-ALA1-1032-225/B
Zoro # G800397857
product price: $0.50
/ea
Sold in multiples of 70 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #10-32
- Material Aluminum
- Finish Plain
- Flange Diameter 0.415 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-ALA1-1032-225/B
- Zoro # G800397857
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Flange Diameter | 0.415 in |
Insert Diameter | .296 in |
Overall Length | .585 in |
Head Height | .030" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
Grip Range | .130 in to .225 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-L Series. Insert Knurled AL #10-32x225 AL PL Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0175)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- AMPG Arch Barrel/Screw, 1/4"-20, 15/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5155)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-1015-3.8)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 10 PK (ALA1-616-150)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Steel (BTI-ALS4T-616-312/B)
- AVK Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1032-130)
- AVK Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK (AKS4T-832-130)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-616-150)
- Avk Rivet Nuts