Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK
Mfr # ALS4T-1032-130B
Zoro # G2786695
CAD Available
product price: $12.65
/pk 25, $0.51/ea
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size .296"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALS4T-1032-130B
- Zoro # G2786695
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .296" |
Flange Diameter | 0.415 in |
Insert Diameter | 0.296 in |
Overall Length | 1 in |
Hole Size | 0.296 in |
Head Height | 0.03 in |
Body Length | 63/64 in |
Maximum Hole Diameter | 0.2969 in |
Installed Length | 27/32 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1 1/64 in, Installed Length 27/32 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Flange Diameter 0.415 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (SH-43SS)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- MIDWEST FASTENER Shoulder Screw, 16 Thr Sz, 1-5/8 in Shoulder Lg, Steel, 8 PK (63266)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01000.220.0090)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1032-130)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1032-225)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130B)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 12.07 mm L, Steel, 25 PK (AKS4T-580-3.3)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, Brass, 15 PK (61071)
- Avk Rivet Nuts