Shop All Rivet Nuts
Avk
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK
Mfr # ALS4T-1032-225
Zoro # G2786981
product price: $8.45
/pk 25, $0.34/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #10-32
- Drill Bit Size .296"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALS4T-1032-225
- Zoro # G2786981
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .296" |
Flange Diameter | 0.415 in |
Insert Diameter | 0.296 in |
Overall Length | 0.585 in |
Hole Size | 0.296 in |
Head Height | 0.03 in |
Body Length | 37/64 in |
Maximum Hole Diameter | 0.2969 in |
Installed Length | 5/16 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 39/64 in, Installed Length 5/16 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Flange Diameter 0.415 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.13 in, Maximum Material Thickness 0.225 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade 2, Plain Finish (01126)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.075.0250)
- 3M Reclosable Fastener, Acrylic Adhesive, 5 yds, 1" Wd, Black (MP3541/MP3542)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.7200)
- AVK Rivet Nut, M6-1.00 Thread Size, 10.16 mm Flange Dia., 13.8 mm L, 304 Stainless Steel (ATC9T-610)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-616-150)
- AVK Rivet Nut, M4-7.00 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum, 25 PK (ALA1-470-2.0)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 14.86 mm L, Steel, 25 PK (AKS4T-580-5.7)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1032-130)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-8125-7.9)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 110.18 mm - 110.94 mm Flange Dia., 16.89 mm - 17.65 mm L, Steel (LS-M65.70SY)
- Avk Rivet Nuts