Shop All Rivet Nuts
Avk
Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK
Mfr # ALA1-1032-130
Zoro # G5871883
original price:
$11.52
21% off
new price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 19/64"
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ALA1-1032-130
- Zoro # G5871883
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | 19/64" |
Flange Diameter | 0.415 in |
Insert Diameter | 0.296 in |
Overall Length | 0.475 in |
Head Height | 0.03 in |
Hole Size | 0.296 in |
Body Length | 15/32 in |
Maximum Hole Diameter | 0.2969 in |
Installed Length | 5/16 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1/2 in, Installed Length 5/16 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Flange Diameter 0.415 in, Flange Thickness 0.03 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U01200.062.0100)
- HILLMAN 1/4"-20 x 1 in Machine Screw (90395)
- ITW SHAKEPROOF Safety Pin 120 x 21316 HD ZC (SFP-120-2812-H/B)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1024-130)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 10 PK (AKS4T-518-312)
- AVK Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK (AKS4T-832-130)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-8125-3.8)
- BSC PREFERRED Rubber-Coated Brass Insulating Rivet Nut M4 x 0.7mm Thread for 0.4 to 4mm Material Thickness, 10PK (93495A615)
- Avk Rivet Nuts