Shop All Rivet Nuts
Download CAD Files
Avk
Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK
Mfr # AKS4T-1032-130
Zoro # G2786826
CAD Available
original price:
$11.09
5% off
new price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #10-32
- Drill Bit Size .296"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKS4T-1032-130
- Zoro # G2786826
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | .296" |
Flange Diameter | 0.34 in |
Insert Diameter | 0.296 in |
Overall Length | 0.475 in |
Hole Size | 0.296 in |
Head Height | 0.019 in |
Maximum Hole Diameter | 0.2969 in |
Body Length | 15/32 in |
Installed Length | 5/16 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1/2 in, Installed Length 5/16 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Flange Diameter 0.34375 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 3PK (36503)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-200250-1000P)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61648)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- AVK Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-580)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1024-225)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-8125-3.8)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1024-225)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-832-80B)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK (CAK2-3716-312-20)
- Avk Rivet Nuts