Shop All Rivet Nuts
Avk
Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Aluminum
Mfr # BTI-ALA1-1024-225/B
Zoro # G9147419
Sold in multiples of 60 for $32.40
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #10-24
- Material Aluminum
- Finish Plain
- Flange Diameter 0.415 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # BTI-ALA1-1024-225/B
- Zoro # G9147419
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Flange Diameter | 0.415 in |
Insert Diameter | .296 in |
Overall Length | .585 in |
Head Height | .030" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
Grip Range | .130 in to .225 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Insert Knurled AL #10-24x225 AL PL Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx2-1/2" L, PK125 (WWG-250-2500-LZ)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Aluminum, Not Graded, Plain Finish (AL.03401003.PL.DAR)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Steel, 25 PK (ALS4T-832-130)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-632-80)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1032-225)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK (U69155.031.0165)
- Avk Rivet Nuts