Shop All Rivet Nuts
Avk
Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .585 in L, Aluminum
Mfr # BTI-AKA1-1024-225/B
Zoro # G300397869
product price: $0.31
/ea
Sold in multiples of 79 for $24.49
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size #10-24
- Material Aluminum
- Finish Plain
- Flange Diameter 0.340 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-AKA1-1024-225/B
- Zoro # G300397869
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Flange Diameter | 0.340 in |
Insert Diameter | .296 in |
Overall Length | .585 in |
Head Height | .019" |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
Grip Range | .130 in to .225 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
Blind Thrd Inserts-A-K Series. Insert Knurled AK #10-24x225 AL PL Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500W 8X1-1/2)
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.037.0075)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4486-ZN)
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-1032-130B)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 33.02 mm L, Steel, 10 PK (ALS4T-12175-8.9)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- MARSON Rivet Nut, M6-1.00 Thread Size, Aluminum, 50 PK (M47686)
- Avk Rivet Nuts