Shop All Thread Insert Tools
Avk
Plier Tool, 6-32 to 3/8-16 and M4 to M10
Mfr # AA170
Zoro # G9223566
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Use With Internal Thread Size 6-32 to 3/8-16 and M4 to M10
- Application For Installing, Prototyping or Making Repairs to The AT and AW Series Inserts
- For Use With 6-32 to 3/8-16 and M4 to M10 Inserts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AA170
- Zoro # G9223566
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6-32 to 3/8-16 and M4 to M10 |
Overall Length | 10 1/2 in |
Compatible Thread Size | #10-24, #10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, M10-1.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25 |
Details
Item | Plier Tool |
Type | Universal |
Application | For Installing, Prototyping or Making Repairs to The AT and AW Series Inserts |
For Use With | 6-32 to 3/8-16 and M4 to M10 Inserts |
Material | Steel |
Thread Type | Universal |
Accessory Type | Plier Tool |
Power Source | Manual |
System of Measurement | Inch/Metric |
Compatible Rivet Nut Material | Steel |
Compatible Rivet Nut Body Type | Hex, Knurled, Round |
Tool Type | Hand Installation Tool |
Description
This AVK AA170 Plier Tool is the ideal tool for installing, prototyping or making repairs to the AT and AW Series inserts. Designed to work with both internal thread sizes of 6-32 to 3/8-16 and M4 to M10, this plier tool can be used with a wide range of insert types. Made from steel, it is built for durability. If you are looking for a versatile plier tool that works well in various situations, this is the one you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J77415MP)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- AVK Expandable Tool, 10-32, Steel (AA181-1032)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- LOKSERT Key-Locking Insert Install Tool, 3/8" (3600-375T)
- Avk Fastening Tools