Shop All Rivet Nuts
This Product is Discontinued
Avk
Knurled Rivet Nut, 10 PK (Discontinued)
Mfr # ATA9T-1032
Zoro # G2786640
This Product is Discontinued
Key Features
- Thread Size 10-32
- Material Aluminum
- Finish Cadmium Plating
- Grip Range 0.030" to 2.990"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # ATA9T-1032
- Zoro # G2786640
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 10-32 |
Body Dia. | 0.28 in |
Dia./Thread Size | #10-32 |
Head Dia. | 0.306 in |
Length | 0.37 in |
Flange Dia. | 0.306 in |
Details
Item | Rivet Nut |
Material | Aluminum |
Finish | Cadmium Plating |
Grip Range | 0.030" to 2.990" |
System of Measurement | Inch |
Open End/Closed End | Open End |
Basic Material | Aluminum |
Application | Use In Punched or Drilled Holes In Blind Applications |
Rivet Nut Type | Knurled |
Description
Rivet Nut, System of Measurement Inch, Thread Size 10-32, Material Aluminum, Finish Cadmium Plating, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.