Shop All Thread Insert Tools
Avk
Insert Installation Tool, M8 x 1.25, Steel
Mfr # AKPT6P8125
Zoro # G9223505
product price: $2,313.99
/ea
Free Shipping & Returns
$2,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size M8 x 1.25
- Length 9 in
- Application For Installation of Threaded Inserts
- Rivet Nut Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AKPT6P8125
- Zoro # G9223505
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M8 x 1.25 |
Length | 9 in |
Size | M8 x 1.25 |
Compatible Thread Size | M8-1.25 |
Mandrel Sizes Included | M8-1.25 |
Overall Length | 9 in |
Details
Item | Insert Installation Tool |
Type | Pneumatic |
Application | For Installation of Threaded Inserts |
Rivet Nut Style | Knurled |
Material | Steel |
For Use With | Threaded Inserts |
For Use With Tool | Installation Tool |
Construction | Steel |
Thread Type | Metric |
Compatible Rivet Nut Material | Steel |
Power Source | Pneumatic |
Tool Type | Pneumatic Installation Tool |
System of Measurement | Metric |
Compatible Rivet Nut Body Type | Hex |
Description
Insert Installation Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size M8-1.25, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M8-1.25, Material Steel, Overall Length 9 in, System of Measurement Metric, Power Source Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3"-16 Carbon Steel Hex Die (DWTSH3-16)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- KLEIN TOOLS Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle (44006)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- AVK Expandable Tool, 6-32, Steel (AA181-632)
- AVK Expandable Tool, 8-32, Steel (AA181-832)
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- AVK Insert Installation Tool, 1/4-20, Steel (AKPT9P420)
- MARSON Mandrel/Nosepiece Set, Metric, Steel (34613)
- Avk Fastening Tools