Shop All Thread Insert Tools
Avk
Insert Installation Tool, 3/8-16, Steel
Mfr # AKPT6P616
Zoro # G9223453
Free Shipping & Returns
$2,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size 3/8"-16
- Length 9 in
- Application For Installation of Threaded Inserts
- Rivet Nut Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # AKPT6P616
- Zoro # G9223453
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-16 |
Length | 9 in |
Size | 3/8-16 |
Compatible Thread Size | 3/8"-16 |
Mandrel Sizes Included | 3/8"-16 |
Overall Length | 9 in |
Details
Item | Insert Installation Tool |
Type | Pneumatic |
Application | For Installation of Threaded Inserts |
Rivet Nut Style | Knurled |
Material | Steel |
For Use With | Threaded Inserts |
Thread Type | UNC |
Construction | Steel |
For Use With Tool | Installation Tool |
Tool Type | Pneumatic Installation Tool |
Compatible Rivet Nut Material | Steel |
Power Source | Pneumatic |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex |
Description
Insert Installation Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size 3/8 In.-16, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Steel, Mandrel Sizes Included 3/8 In.-16, Material Steel, Overall Length 9 in, System of Measurement Inch, Power Source Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Drywall Vacuum Hand Sander (HVS87)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP3514)
- REMCO Mega Scoop, 9Wx11L, Red (65524)
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- AVK Expandable Tool, M8 x 1.25, Steel (AA181-8125)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- Avk Thread Insert Tools