Shop All Thread Insert Tools
Avk
Insert Installation Tool, 10-32, Steel
Mfr # AKPT15P1032
Zoro # G9223426
Free Shipping & Returns
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size 10-32
- Length 7 3/4 in
- Application For Installation of Threaded Inserts
- Rivet Nut Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # AKPT15P1032
- Zoro # G9223426
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-32 |
Length | 7 3/4 in |
Size | 10-32 |
Compatible Thread Size | #10-32 |
Mandrel Sizes Included | #10-32 |
Overall Length | 7 3/4 in |
Details
Item | Insert Installation Tool |
Type | Pneumatic |
Application | For Installation of Threaded Inserts |
Rivet Nut Style | Knurled |
Construction | Steel |
For Use With Tool | Installation Tool |
For Use With | Threaded Inserts |
Thread Type | UNF |
Material | Steel |
Tool Type | Pneumatic Installation Tool |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex |
Power Source | Pneumatic |
Compatible Rivet Nut Material | Steel |
Description
Insert Installation Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size #10-32, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Steel, Mandrel Sizes Included #10-32, Material Steel, Overall Length 7 3/4 in, System of Measurement Inch, Power Source Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Hobby Vise, 3" (59124)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5" x 2" (HML.5)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- AVK Expandable Tool, 8-32, Steel (AA181-832)
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- AVK Expandable Tool, 10-32, Steel (AA181-1032)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 10-32 (3694-3)
- Avk Fastening Tools