Shop All Hex Drive Threaded Inserts
Avk
Hex Drive Threaded Insert, #8-32 Int Thrd Sz, Tin
Mfr # BTI-ATS9T-832/B
Zoro # G608173097
product price: $0.80
/ea
Sold in multiples of 40 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #8-32
- Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # BTI-ATS9T-832/B
- Zoro # G608173097
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | #8-32 |
Details
Item | Hex Drive Threaded Insert |
Material | Tin |
Description
AVK Threaded Insert AT Series 832 x 2656 Steel Tin Zinc Trivalent Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 102 PK (09780)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78302)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 30 mm L (3207PK)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR7)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU92)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (901420-13)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (901032-13)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 25 PK (4ZY15)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.512 in L, Zinc Alloy (951618-13)
- Avk Hex Drive Threaded Inserts