Shop All Thread Insert Tools
Avk
Expandable Tool, M8 x 1.25, Steel
Mfr # AA181-8125
Zoro # G9676441
original price:
$38.12
47% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Use With Internal Thread Size M8 x 1.25
- Application For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip
- For Use With M8 x 1.25 Inserts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avk
- MFR # AA181-8125
- Zoro # G9676441
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M8 x 1.25 |
Overall Length | 1 19/32 in |
Compatible Thread Size | M8 |
Details
Item | Expandable Tool |
Type | Pneumatic |
Application | For Installing, Prototyping or Making Repairs to The AK, AL, AP, AO Series Inserts, First and Second Grip |
For Use With | M8 x 1.25 Inserts |
Material | Steel |
Thread Type | Metric |
Accessory Type | Expandable Tool |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Rivet Nut Body Type | Round |
System of Measurement | Metric |
Product Type | Expandable Tool |
Compatible Tool Type | Expandable Tool |
Description
This AVK M8 x 1.25 Steel Expandable Tool is an excellent choice for use with internal thread sizes. This pneumatic tool can be used to remove and install bolts, nuts, screws and studs that have a metric thread size of M8 x 1.25. The expandable tool is made of steel, which makes it very durable and long lasting. It has a fast change hex shank design, so you can easily switch between different bits as needed. The AVK M8 x 1.25 Steel Expandable Tool is the ideal solution for removing or installing bolts on your project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- PERFORMANCE TOOL 33Mm Front Wheel Drive Axle Nut Socket, W80553 (W80553)
- AVK Plier Tool, 6-32 to 3/8-16 and M4 to M10 (AA170)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- AVK Insert Installation Tool, M5 x 0.8, Steel (AKPT15P580)
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- Avk Thread Insert Tools